Beli smc selenoid valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC Solenoid Valve S Series (Katup Solenoid)atribut:
- Series No.: S : Series valve according to SMC VF series
- Ways: 5:5 ways
- Guaranteed Pressure (MPa): 12
- Voltage Range: -15%~10%
- Working Pressure (MPa): 0.15~0.8
- Working Temperature (°C): -5~60
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- SAKURA Hydraulic Filter for KomatsuDeskripsi:Compatible for Caterpillar, Hitachi,atribut:
- Filter Type: Hydraulic Oil Filter
- SMC Solenoid Valve (SY) Without Subplate (Katup Solenoid)atribut:
- Made To Order: Standard
- SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)atribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- ASHUN Selenoid Valve Two Wayatribut:
- Start Current (A): 1.6/1.4
- Keep Current (A): 0.32/0.2
- Voltage Allowable (%): ± 10
- Number of The Port: 5
- Placement: Two-way 2-Placement
- Series Number: AD
- EMC Solenoid Valve 2V Series (Katup Solenoid)atribut:
- Series No.: 2V series
- Orifice: 025 : 2 mm
- VPC 4M Series Solenoid Valveatribut:
- Acting Type: Internal Guide
- Coil: Single Control
- Coil Type: Din Type
- Filtration (µm): 40
- Heat Resistant Grade: B
- Joint Size (inch): G 1/4
- Maximum Acting Frequency (time/s): 4
- Maximum Pressure (MPa): 1.2
- Protective Class: IP65 (DIN40050)
- Sectional Area (mm²): 16 (CV=0.89)
- Series Code: 200 Series
- Voltage Range (%): -15 to 10
- Working Medium: Clean Air
- Working Pressure (MPa): 0.15 to 0.9
- Working Temperature (°C): -5 to 60
- TEKIRO Round File Coarse (Kikir Bulat)Deskripsi:TEKIRO Kikir bulat kasar. Merupakan alat untuk melebarkan dan menghaluskan lubang pada proses awal pengerjaan.Fungsi : Untuk melebarkan dan menghaluskan lubang pada benda kerjaMaterial : high carbon steelatribut:
- Material: High Carbon Steel
- SATA Measuring Tape Steel Kailong (Meteran)Deskripsi:Kailong series steel measuring tape 2Mx13MM
- KYPC Solenoid Valve 2W Series 2 Way Type (Katup Solenoid)atribut:
- Motion Pattern: Direct Drive Type
- Type: Normal Close Type
- Body Material: Brass
- Maximum Pressure Resistance (MPa): 1
- Operating Temperature (°C): -5 - 80
- Operation Fluid Viscosity: 20 CST (Below)
- Voltage Range (%): ±10
Daftar Harga smc selenoid valve Terbaru October 2026
| Airtac Solenoid Valve 2S Series | Rp739.900 |
| EMC Solenoid Valve S Series (Katup Solenoid) | Rp319.900 |
| SMC Solenoid Air Control Valve | Rp809.900 |
| Airtac Solenoid Valve 4V Series (Katup Solenoid) | Rp219.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid) | Rp129.900 |
| RIH Solenoid Valve (Katup Solenoid) | Rp109.900 |
| SAKURA Hydraulic Filter for Komatsu | Rp32.900 |
| SMC Solenoid Valve (SY) Without Subplate (Katup Solenoid) | Rp1.399.900 |
| SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid) | Rp1.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/23P105383075-5.jpg)

/pkP106481920-1.jpg)
%20(Katup%20Solenoid)/puP106870930-1.jpg)
%20(Katup%20Solenoid)/1uP105383066-1.jpg)
/laP106839766-1.jpg)

%20Without%20Subplate%20(Katup%20Solenoid)/o6P101579870-2.jpg)
%20dia_4%20One%20Touch%20(Katup%20Solenoid)/nlP101579849-2.jpg)
%20Rc1%2F4%20(Katup%20Solenoid)/ocP101580876-2.jpg)

/jrP105382711-1.jpg)
%20Lurus/EMC%20One%20Touch-in%20Fitting%20ZPC%20Series%20(inch)%20(Sambungan%20Lurus)/ofP105576879-1.jpg)

/5lP102082201-6.jpg)
/p0P106481900-1.webp)
/a3P103642363-2.jpg)
/qmP111133958-1.jpg)
/kdP107870733-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)